Beli jangka sorong digital krisbow di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- KRISBOW Digital Caliper (Jangka Sorong)Deskripsi:Jangka Sorong Digital dengan teknologi pencacah untuk penggunaan 4 macam pengukuran dimensi dari benda kerjaatribut:
- Resolution (mm): 0.01
- Insize Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steelatribut:
- Display Type: Digital
- Mitutoyo Vernier Caliper (Jangka Sorong)Deskripsi:- Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
- TRUSCO Digital Caliper (Jangka Sorong)atribut:
- Minimum Display (mm): 0.01
- Power Source: Button-Type Silver Oxide Battery (SR44) x 1 (Sold Separately)
- Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
- Niigata Seiki (SK) Digital Caliper (Jangka Sorong)Deskripsi:- Easy to read digital display.- Comes with a hold function.- Comes with inspection list.Purpose:For outside measurement, inside measurement, step measurement, and depth measurement.
- Mitutoyo ABS Coolant Caliper (Jangka Sorong)Deskripsi:The Mitutoyo ABSOLUTE coolant proof caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed in an ergonomic design. The caliper’s slide and jaws are constructed of hardened stainless steel and provide an impact-resistant, easy-to-ready LCD display for durable, reliable use. The ABSOLUTE caliper can be used in workshop conditions exposed to coolant, water, dust and oil.
- Deli Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper mengukur panjang, lebar, dan diameter dengan tampilan LCD yang mudah dibaca. Cocok untuk aplikasi mekanik, teknis, dan DIY presisi.
- INGCO Vernier Caliper (Jangka Sorong)Deskripsi:INGCO Vernier Caliper (150 mm) // Penggaris Sigmat Jangka Sorongatribut:
- Reading (mm): 0.05
- Material: Carbon steel
- KRISBOW Vernier Caliper (Jangka Sorong)Deskripsi:Jangka Sorong manual model standard penggunaan 4 macam pengukuran dimensi dari benda kerjaatribut:
- Accuracy (mm): ± 0.05
- Graduation (mm): 0.05
- Material: Steel
- Graduation (inch): 1/128
- Taffware Kaliper Sigmat Digital Layar LCD (Digital Calipers)Deskripsi:Caliper digital, jangka sorong atau sigmat digital untuk mengukur panjang suatu benda dengan ketelitian sampai 0,1 mm, hadir dengan layar LCD untuk mempermudah Anda melihat hasil pengukuran. Terbuat dari bahan material stainless steel yang kokoh, sehingga awet untuk penggunaan jangka panjangatribut:
- Dimensions (cm): 23.5x7.5x1.5
- Maximum Measurement (mm): 150
- Degree of Accuracy (mm/inch): 0.02 / 0.001
- Battery Type: 1 x LR44
- Material: Stainless Steel
- Taffware Digital LCD Vernier Caliper Micrometer (Jangka Sorong)Deskripsi:Caliper Sigmatdigital atau jangka sorong untuk mengukur panjang suatu benda dengan ketelitian sampai 0.1 mm, hadir dengan layar LCD untuk mempermudah Anda melihat hasil pengukuran. Alat ini terbuat dari bahan material fiber carbon yang kokoh
- Mitutoyo VERNIER CALIPER 150/0.05MM 530-102 (Jangka Sorong)Deskripsi:The Mitutoyo Vernier scale caliper features a 14-degree face angle for easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper is constructed of hardened stainless steel that is corrosion resistant and a satin chrome finish reduces glare.atribut:
- Units: Metric
- Range (mm): 0-150
- Accuracy (mm): ±0.05
- Graduation (mm): 0.05
- Depth Measuring Bar: Yes
- Mitutoyo Part Number: N15R
- Remarks (mm): 19 (Depth Rod)
- Technology: Mechanical
- SEKAI Kipas Exhaust (Kipas Ventilasi)Deskripsi:Kipas Angin SEKAI CEF 1295 adalah produk kipas angin Exhaust Langit-Langit berbahan Plastik dengan ukuran 30 cm (12"), yang mengatur keluar dan masuk aliran udara juga dengan desain yang elegan dan hemat listrik tapi dengan daya sedot 13.00 m³/min. Exhaust yang kuat dan tahan lama tanpa berisik dan anti karat ini dilengkapi juga dengan sekring pengaman dari panas yang berlebihan dan dapat menstabilkan kesegaran udara ruangan. - Kipas Angin Saluran Udara 30 cm (12inch) - Exhaust tipe langit-langit/ Dak - Daya : 38 Watt - Daya Sedot 13.00 m³/min - Ukuran Pemasangan 31.5 x 31.5 cm - Anti Karat - Dilengkapi Sekring Pengaman - Dirancang Dapat Mengontrol Aliran Udara - Menstabilkan Kesegaran Udara Ruanganatribut:
- Frequency (Hz): 50
- Voltage (V): 220
Daftar Harga jangka sorong digital krisbow Terbaru October 2026
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp2.299.900 |
| KRISBOW Digital Caliper (Jangka Sorong) | Rp649.900 |
| Insize Digital Caliper (Jangka Sorong) | Rp779.900 |
| Mitutoyo ABS Digital Caliper (Jangka Sorong) | Rp2.299.900 |
| Mitutoyo Vernier Caliper (Jangka Sorong) | Rp599.900 |
| TRUSCO Digital Caliper (Jangka Sorong) | Rp1.499.900 |
| AND Digital Caliper (Jangka Sorong) | Rp339.900 |
| Mitutoyo Vernier Caliper with Metric/Inch Dual Scale (Jangka Sorong) | Rp569.900 |
| Niigata Seiki (SK) Digital Caliper (Jangka Sorong) | Rp1.599.900 |
| Mitutoyo ABS Coolant Caliper (Jangka Sorong) | Rp2.299.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/KRISBOW%20Digital%20Caliper%20(Jangka%20Sorong)/fvP101515571-3.jpg)
/Insize%20Digital%20Caliper%20(Jangka%20Sorong)/7rP102120279-5.jpg)
/Mitutoyo%20ABS%20Digital%20Caliper%20(Jangka%20Sorong)/8eP106107302-2.jpg)
/n9P102944837-15.jpg)
/TRUSCO%20Digital%20Caliper%20(Jangka%20Sorong)/15P101001041-2.jpg)
/AND%20Digital%20Caliper%20(Jangka%20Sorong)/0iP106567018-1.jpg)
/ngP102944844-6.jpg)
/Niigata%20Seiki%20(SK)%20Digital%20Caliper%20(Jangka%20Sorong)/akP101502380-7.jpg)
/Mitutoyo%20ABS%20Coolant%20Caliper%20(Jangka%20Sorong)/gwP106102608-3.jpg)
/0uP106389030-1.jpg)
/n9P105718837-4.jpg)
/owP101517896-6.jpg)
/Taffware%20Kaliper%20Sigmat%20Digital%20Layar%20LCD%20(Digital%20Calipers)/dzP107923503-1.jpg)
/90P107926324-1.jpg)
/KANON%20Digital%20Caliper/lnP105272779-1.jpg)
/81P106112289-5.jpg)

/24P103470076-1.jpg)
/SATA%20Digital%20Caliper%20(Jangka%20Sorong)/3rP106961135-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)